References
Festo:VABM-L1-18W-G38-8
Rubix:391A7211
Manufacturer :574473
EAN:4052568223526

Documents
Product details : FESTO 574473 MANIFOLD RAIL
Manifold strip VABM-L1-18W-G38-8 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 1536 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 125.53 excl. VAT
/ Each
£ 150.64 incl. VAT
- Delivery usually within ( 2 ) days