References
SMC:SX3340-5NLOZ-Q
Rubix:107A9668

Product details : SMC SX3340-5NLOZ-Q SOLENOID VALVE
The unique design of the SX series combines two sets of solenoids (when using a 5/2 or 5/3 dual coil) on the same side of the valve, with opposing ports, allowing for a reduced footprint larger and easier access to wiring. The SX valve series is available with many manifold options which allow for easier installation and improved operation.
SX3000, 5 Port Solenoid Valve, Body Ported, Base Mounted
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 119.83 excl. VAT
/ Each
£ 143.80 incl. VAT
- Delivery usually within ( 15 ) days