• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Control elements(392)
See Clamps & Knobs
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Clamps & Knobs
  4. Control elements
  5. Clamping Accessories
  6. Clamping accessories
  7. SANDVIK C8-TRI-BT85A CLAMPING UNIT 6538805

SANDVIK C8-TRI-BT85A CLAMPING UNIT 6538805

Manual clamping unit for BMT turrets

See technical information

References

Sandvik Coromant:C8-TRI-BT85A
Rubix:317A3222
Manufacturer :6538805
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK C8-TRI-BT85A CLAMPING UNIT 6538805


Manual clamping unit for BMT turrets

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,672.63 excl. VAT
/ Each
£ 3,207.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX SC.03/10 SPONGE SCOURERS 10PKSPARTEX SC.02/10 HEAVY DUTY ABRASIVE SCOURERS 10PKKTR 550127150850 ROTEX GS 12 8MM 2.0 ALU HUB W/O KEYKTR 550127150650 ROTEX GS 12 6MM 2.0 ALU HUB W/O KEYKTR 550147151049 ROTEX GS 14 10MM 2.1 ALU HUB KEYKTR 550287152049 ROTEX GS 28 20MM 2.6 ALU HUB KEYKTR 550247151949 ROTEX GS 24 19MM 2.6 ALU HUB KEYSPARTEX SC.03/10 SPONGE SCOURERS 10PKKTR 550247152549 ROTEX GS 24 25MM 2.6 ALU HUB KEYKTR 550287153250 ROTEX GS 28 32MM 2.5 ALU HUB W/O KEYKTR 550247152249 ROTEX GS 24 22MM 2.6 ALU HUB KEYKTR 550247151950 ROTEX GS 24 19MM 2.5 ALU HUB W/O KEYSPARTEX SC.02/10 HEAVY DUTY ABRASIVE SCOURERS 10PKKTR 010422045519 BOWEX M 42 P567101 CLAMPED PB S Z=13 HUBKTR 550247151550 ROTEX GS 24 15MM 2.5 ALU HUB W/O KEY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap