CAMOZZI MANUALLY OPERATED VLV-3/2 NC- 1/4- LEVER-SPRING 434-905


Manually operated distributors

References
camozzi:434-905
rubix:203A0080
brand logo
brand logo

Product details : CAMOZZI MANUALLY OPERATED VLV-3/2 NC- 1/4- LEVER-SPRING 434-905


The manually operated valves of Series 3 in 1/8”, 3/2 and 5/2 and of Series 4 in ¼”, 3/2, 5/2 and 5/3 were produced with different controls to meet a large number of needs. 3/2 distributors of Series 3 and 4 are of the Normally Closed type at rest when the pressure is on input 1 and, become of the Normally Open type at rest when the pressure is on the exhaust 3; the output being in 2 in both cases.

Strengths

5/2 distributors of Series 3 and 4 can be supplied by the exhausts 3 and 5 with two different pressures to, for example, supply a cylinder with an outlet pressure of the rod different from that of re-entry. Series 1 was produced with two types of actuation: 3/2 with digital control and 3/2 and 5/2 with lever control.

Technical specifications


Attributes
No attributes to display for this product
£ 90.61 excl. VAT
/ Each
£ 108.73 incl. VAT
  • Usually arrives within 14 working days