DANFOSS 060G3213 DANFOSS SENSOR MBS 4010-2011-A1CB12-2


MBS 4010

References
danfoss:060G3213
rubix:315A3459
ean:5702423055708
brand logo
brand logo
Technical specifications
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : DANFOSS 060G3213 DANFOSS SENSOR MBS 4010-2011-A1CB12-2


The MBS 4010 standard pressure transducer with flush-mounted diaphragm is suitable for almost any industrial application with non-uniform, highly viscous or crystallizing media and provides for reliable pressure measurements even in harsh environmental conditions. The program with 4-20 mA output signal includes absolute and relative versions, measuring ranges from 0-4 to 0-25 bar (absolute) and from 0-4 to 0-60 bar (relative). With its excellent vibration resistance, rugged construction and excellent EMC/EMI protection, the pressure transducer meets even the most stringent industrial requirements

Technical specifications


Attributes
Logistic Weight266 g
Min. tension10 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 387.50 excl. VAT
/ Each
£ 465.00 incl. VAT
  • Usually arrives within 14 working days