References
SMC:PSE510-01-Q
Rubix:125A8000
Manufacturer :PSE510-01-Q
EAN:3618036254693

Documents
Product details : SMC PSE510-01-Q PRESSURE SWITCH
Series PSE digital pressure switches allow pressure to be controlled from a remote location. Series PSE510 is compact and lightweight, allowing the sensor to be mounted where needed. The use of stainless steel for all wetted parts (SUS630 for diaphragm, SUS304 for fitting) allows the PSE520 pressure sensor to be used in a wide variety of gas and fluid applications.
Strengths
•Lightweight, only 12 grams
Quick response
4 different process connections
Quick response
4 different process connections
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | pressure sensor |
| Execution | pse510 |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 107.99 excl. VAT
/ Each
£ 129.59 incl. VAT
- Delivery usually within ( 8 ) days