FESTO 533761 SOLENOID VALVE MDH-5/2-D-1-S-FR-M12-C
MDH standard valve
See technical informationSee documentsReferences
Festo:MDH-5/2-D-1-S-FR-M12-C
Rubix:110A8299
Manufacturer :533761

Technical specifications
| Type | mdh standard valve iso 5599-1 |
|---|---|
| Type of coupling | pneumatic: 42mm, electrical: m12 |
| Body material | aluminium |
Documents
Product details : FESTO 533761 SOLENOID VALVE MDH-5/2-D-1-S-FR-M12-C
solenoid valve MDH-5/2-D-1-S-FR-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Type | mdh standard valve iso 5599-1 |
|---|---|
| Type of coupling | pneumatic: 42mm, electrical: m12 |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/4 pneumatic working port (via iso 5599-1 sub-base size 1); electrical connection m12x1 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 89.26 excl. VAT
/ Each
£ 107.11 incl. VAT
- Usually arrives within 14 working days