SMC VM430-01-30R-X219 3 PORT MECHANICAL VALVE

Mechanical Valve

See technical informationSee documents

References

SMC:VM430-01-30R-X219
Rubix:109A8824
Manufacturer :VM430-01-30R-X219
EAN:3618036576085
brand logo

Technical specifications

Typemechanical valve
Number of Ports3

Documents

Product details : SMC VM430-01-30R-X219 3 PORT MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.

Strengths

•Fluid: air
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 7mm 2 (0.38)
Ambient and fluid temperature: -5 to 60 C (no freezing)
Port size (nominal size): Rc(PT) 1/8 (6A)

Technical specifications


Attributes
Typemechanical valve
Number of Ports3
£ 94.37 excl. VAT
/ Each
£ 113.24 incl. VAT
  • Delivery usually within ( 34 ) days