FESTO 197227 MANIFOLD MHA1-P2-2-M3-PI


MHA1 Battery block

References
festo:MHA1-P2-2-M3-PI
rubix:110A7550
manufacturer :197227
ean:4052568082123
MHA1-P2-2-M3-PI Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197227 MANIFOLD MHA1-P2-2-M3-PI


Manifold block MHA1-P2-2-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight41,8Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 47.18 excl. VAT
/ Each
Ā£ 56.62 incl. VAT
  • Delivery usually within ( 11 ) days