FESTO 197205 MANIFOLD MHA1-PR8-3-M3


MHA1 Battery block

References
festo:MHA1-PR8-3-M3
rubix:111A4048
manufacturer :197205
ean:4052568081980
MHA1-PR8-3-M3 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197205 MANIFOLD MHA1-PR8-3-M3


Manifold block MHA1-PR8-3-M3 for manifold block valves MHA1-...-HC/TC Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight70,7Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 80.48 excl. VAT
/ Each
Ā£ 96.58 incl. VAT
  • Delivery usually within ( 6 ) days