FESTO 525119 SOLENOID VALVE MHE2-MS1H-5/2-QS-4-K
MHE2 Directional valve
See technical informationSee documentsReferences
Festo:MHE2-MS1H-5/2-QS-4-K
Rubix:110A2675
Manufacturer :525119
EAN:4052568161194

Technical specifications
| Type | application-specific directional valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 525119 SOLENOID VALVE MHE2-MS1H-5/2-QS-4-K
Solenoid valve MHE2-MS1H-5/2-QS-4-K individual valve, fast switching, with cable. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x25x95 mm |
|---|---|
| Logistic Weight | 5,06 g |
| Type | application-specific directional valve mh2, mh3, mh4 |
| Number of Ports | 5 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 131.52 excl. VAT
/ Each
£ 157.82 incl. VAT
- Delivery usually within ( 2 ) days