FESTO 567793 SOLENOID VALVE MHJ9-QS-6-HF/LP
MHJ quick switching valve
See technical informationSee documentsReferences
Festo:MHJ9-QS-6-HF/LP
Rubix:108A9391
Manufacturer :567793
EAN:4052568100711

Documents
Product details : FESTO 567793 SOLENOID VALVE MHJ9-QS-6-HF/LP
Solenoid valve MHJ9-QS-6-HF/LP Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 4 bar
Technical specifications
Attributes
| Logistic Weight | 43,45 g |
|---|---|
| Type | high-speed switching valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Delivery usually within ( 6 ) days