References
SMC:AM250C-F03C
Rubix:115A3698
Manufacturer :AM250C-F03C

Technical specifications
| Type | smc am250c-f03c mist separator |
|---|---|
| Volume flow rate | 750 l/min |
| Filter fineness | 0.3 µm |
Product details : SMC AM250C-F03C MIST SEPARATOR
Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x186x76 mm |
|---|---|
| Logistic Weight | 625 g |
| Type | smc am250c-f03c mist separator |
| Volume flow rate | 750 l/min |
| Filter fineness | 0.3 µm |
Show UNSPSC/ECL@SS
£ 112.32 excl. VAT
/ Each
£ 134.78 incl. VAT
- Delivery usually within ( 4 ) days