SMC AMH550C-F06D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator

References
smc:AMH550C-F06D-T
rubix:115A2444
brand logo
brand logo
Technical specifications
TypeMicro-Mist Separator with Pre-Filter
Volume flow rate3700 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AMH550C-F06D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 550C (22kw)
Thread: F (G)
Port Size: 06 (3/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x310x122 mm
Logistic Weight2120 g
TypeMicro-Mist Separator with Pre-Filter
Volume flow rate3700 l/min
Filter fineness0.01 µm
MaterialAluminum Die-Cast (Body);Aluminum Die-Cast (Housing);Chrome Treated Epoxy Coat (Inner Surface);Temper Glass (Sight Glass)
Max. service pressure10 bar
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 559.66 excl. VAT
/ Each
£ 671.59 incl. VAT
  • Delivery usually within ( 4 ) days