References
SMC:IDK04-200-C1
Rubix:393A6954
EAN:3618036083002
Documents
Product details : SMC IDK04-200-C1 MOISTURE CONTROL TUBE
Moisture control tube available in two shapes: linear and coil.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
Strengths
Applicable tubing O.D.: Ø 2 to Ø 6 mm
Two shapes: linear and coil
Tube effective lengths: 100 and 200 mm.
Technical specifications
Attributes
| Type | moisture control tube |
|---|
Show UNSPSC/ECL@SS
£ 72.21 excl. VAT
/ Each
£ 86.65 incl. VAT
- Usually arrives within 14 working days
