FESTO 151693 PROP DIRECTIONAL CONTROL VALVE MPYE-5-1/8-HF-010-B

MPYE Proportional directional control valve

See technical informationSee documents
References
Festo:MPYE-5-1/8-HF-010-B
Rubix:112A0822
Manufacturer :151693
EAN:4052568010744
MPYE-5-1/8-HF-010-B Proportional directional control valve
Technical specifications
Typeproportional 5/3-way valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 151693 PROP DIRECTIONAL CONTROL VALVE MPYE-5-1/8-HF-010-B


Proportional directional control valve MPYE-5-1/8-HF-010-B Nominal size=6 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=Any, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)171x45x66 mm
Logistic Weight364,96 g
Typeproportional 5/3-way valve
Number of Ports5
Volume flow rate700 l/min
Show UNSPSC/ECL@SS
£ 785.95 excl. VAT
/ Each
£ 943.14 incl. VAT
  • Delivery usually within ( 2 ) days