FESTO 161980 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-1/4-420-B
MPYE Proportional Directional Valve
See technical informationSee documentsReferences
Festo:MPYE-5-1/4-420-B
Rubix:112A0823
Manufacturer :161980
EAN:4052568129484

Documents
Product details : FESTO 161980 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-1/4-420-B
Proportional directional control valve MPYE-5-1/4-420-B Nominal size=8 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=Any, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 634,92 g |
|---|---|
| Type | proportional 5/3-way valve |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 826.46 excl. VAT
/ Each
£ 991.75 incl. VAT
- Delivery usually within ( 2 ) days