FESTO 154200 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-M5-010-B
MPYE Proportional Directional Valve
See technical informationSee documentsReferences
Festo:MPYE-5-M5-010-B
Rubix:111A5609
Manufacturer :154200
EAN:4052568117740

Documents
Product details : FESTO 154200 PROPORTIONAL DIRECTIONAL CONTROL VALVE MPYE-5-M5-010-B
Proportional directional control valve MPYE-5-M5-010-B Nominal size=2 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=Any, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 329,54 g |
|---|---|
| Type | proportional 5/3-way valve |
| Number of Ports | 5 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 785.95 excl. VAT
/ Each
£ 943.14 incl. VAT
- Delivery usually within ( 2 ) days