References
Festo:MS4-WB
Rubix:113A3724
Manufacturer :532185
EAN:4052568048129

Documents
Product details : FESTO 532185 MOUNTING BRACKET MS4-WB
Mounting bracket MS4-WB MS series Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=46 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x25x70 mm |
|---|---|
| Logistic Weight | 68,8 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- In stock: Next day delivery