FESTO 536967 BRANCHING MODULE MS6-FRM-1/4-I
MS6 branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-1/4-I
Rubix:121A6258
Manufacturer :536967
EAN:4052568087913
Documents
Product details : FESTO 536967 BRANCHING MODULE MS6-FRM-1/4-I
Branching Module MS6-FRM-1/4-I With integrated non-return function, direction of flow: from left to right Assembly Position=Any, Design structure=(* Branching Module, * With non-return function), Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=3200 l/min, Standard nominal flow rate outlet at top=2700 l/min
Technical specifications
Attributes
| Type | ms6 branching module |
|---|
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 16 ) days