FESTO 536931 SOLENOID COIL MSFG-24-EX
MSFW solenoid coil with explosion protection
See technical informationSee documentsReferences
Festo:MSFG-24-EX
Rubix:109A3562
Manufacturer :536931
EAN:4052568049102

Documents
Product details : FESTO 536931 SOLENOID COIL MSFG-24-EX
Solenoid coil MSFG-24-EX In accordance with explosion protection directive 94/9/EC-ATEX, category 3. With knurled Nut and spring washer. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Characteristic coil data=24VDC:4,5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x50x20 mm |
|---|---|
| Logistic Weight | 84,4 g |
| Type | f magnetic coil msfg |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- In stock: Next day delivery