FESTO 539711 PLUG SOCKET MSSD-E-M12


MSSD Connector

References
festo:MSSD-E-M12
rubix:121A4878
manufacturer :539711
ean:4052568050054
brand logo
brand logo
Technical specifications
TypeConnectors for valves

Product details : FESTO 539711 PLUG SOCKET MSSD-E-M12


plug socket MSSD-E-M12 For solenoid coils and valves, port pattern for JMEH, MEH and MOEH valves. Permissible cable diameter=4 - 6 mm, Assembly Position=Any, Connection frequency=50, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 300 V

Technical specifications


Attributes
TypeConnectors for valves
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • Delivery usually within ( 6 ) days