FESTO 539713 PLUG SOCKET MSSD-V-M16


MSSD Connector

References
festo:MSSD-V-M16
rubix:121A4879
manufacturer :539713
ean:4052568050078
brand logo
brand logo
Technical specifications
TypeConnectors for valves

Product details : FESTO 539713 PLUG SOCKET MSSD-V-M16


plug socket MSSD-V-M16 For solenoid coils and valves, port pattern per DIN EN 175 301, type B. Permissible cable diameter=6 - 8 mm, Assembly Position=Any, Connection frequency=50, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 115 °C

Technical specifications


Attributes
TypeConnectors for valves
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • Delivery usually within ( 6 ) days