SNAPTITE 1/2X1/2BSP P/NP 316 SNA-SPHN8-8RP


Multi-Purpose Hydraulic Quick Couplings - H Series

References
snaptite:SPHN8-8RP
rubix:163A3694
brand logo
brand logo
Technical specifications
Typemale nipple
Modelh
Material316 stainless steel

Product details : SNAPTITE 1/2X1/2BSP P/NP 316 SNA-SPHN8-8RP


H Series Couplers (hydraulic, fluids) up to 11,000 psi connect with H and PH Series Nipples. These original Snap-tite H Series quick disconnects are truely multi-purpose. H Series Nipples connect with H and PH Series Couplers. With sizes up to 4”, this coupling can be valved on both sides, single shut-off, or full flow. Both male and female port ends as well as many material options and the widest range of sizes available, make the Snap-tite H Series an ideal quick connection for a variety of applications.

Double  or single shut off - Couplers and nipples are compatible to connect with or without valves, in any combination.

Full flow option - Rated for pressure ranges up to 11,000 psi max when used as a straight through, unvalved connection where both coupler and nipple are plain or without valves.

Connect under pressure option - PH Series couplers allow connection with H Series valved nipples when there is residual pressure on the PH Coupler side. It is recommended that only one half of the connection (coupler or nipple) be a PH Series, not both.

Technical Characteristics:  
• Sizes: 1/4” – 4”
• Materials: Steel, Aluminum, Brass, 316 Stainless Steel
• Port Ends: Male NPT, Female NPTF, Female SAE, Male SAE 37 degree Flare
• Seal Options: Nitrile, Fluorocarbon, Ethylene Propylene

Markets:
• Industrial
• Construction
• Oil and Gas
• Agriculture

Features/Benefits:
• Original Snap-tite H Series multi-purpose coupling, widely used in varied applications
• Widest range of sizes up to 4"
• Couplers and nipples are compatible to connect with or without valves, in any combination
• PH Series connect under pressure version allows connection of lines with residual pressure caused by thermal expansion
• Male port end options add versatility
• Optional sleeve lock helps to prevent accidental disconnection

Applications:  
• Industrial hydraulic lines
• Food and chemical processing
• Water and coolant lines
• High pressure fluid transfer
• Mobile equipment
• Cleaning equipment
Application: Hydraulic, General Purpose
Body Material: 316 Stainless Steel
Body Size (inch): 1/2
Connection Thread Size (inch): 1/2 - 14
Connection Type: Female BSPP
Coupling Half: Male Nipple
Division: Quick Coupling Division
Hex Size: 2.00
Maximum Operating Pressure: 3750
Maximum Operating Temperature: 250
Minimum Operating Temperature: -40
Product Type: Manual Connect
Seal Material: Nitrile
Valve Type: Unvalved

Technical specifications


Attributes
Typemale nipple
Modelh
Material316 stainless steel
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days