PARKER MANIFOLD BLOCK MSP3D23BA910


Multi-Station Manifolds - Series MSP

References
parker hannifin:MSP3D23BA910
rubix:155A2942
brand logo
brand logo
Technical specifications
TypeMulti Station Manifold

Product details : PARKER MANIFOLD BLOCK MSP3D23BA910


Parker's proven multi-station manifolds series MSP are used to connect several directional control valves to a common pressure and return line, thereby saving considerably on space. Diverse switching arrangements are possible in combination with sandwich and directional control valves.

Markets:
• Industrial

Features/Benefits:
• Proven design that represents our long-term experience in hydraulics - increases reliability
• Industry-standard mountings according to DIN ISO and CETOP - for quick, easy integration
• Up to 8 stations - enables numerous space-saving switching arrangements
• Very low pressure drop due to large drilling parameters - resulting in low energy losses in operation
• Short delivery time for most variations - no warehousing necessary
• P- and T-ports on both faces
• Also available with gauge ports G¼
• Separation in P or T channel optional - please consult Parker

Applications:
• Suitable for general hydraulic applications

Please notice:
Plugs without designations must not be removed!
Actuation Type: N/A
Body Material: Steel
Connection Type: BSPP port thread
Division: Hydraulic Valve Systems Division Europe
For Fluid Type: Hydraulic oil, water glycol
Function: N/A
Gauge Port Connection: N/A
Maximum Flow Rate: N/A
Maximum Operating Pressure: 350
Maximum Operating Temperature: 70
Minimum Operating Temperature: -25
Mounting Position: Unrestricted (valve axis preferably horizontal)
Mounting Type: Subplate mounting
Port Connection: NG06 / CETOP 03
Port Location: Port A+B side
Port Size: A, B = G 3/8 / P,T = G 1/2
Product Series: Manifold
Product Style: 3 Stations
Seal Material: N/A
Surface Finish: Phosphated (no permanent corrosion protection)
Weight: 5.1

Technical specifications


Attributes
TypeMulti Station Manifold
Show UNSPSC/ECL@SS
£ 273.16 excl. VAT
/ Each
£ 327.79 incl. VAT
  • Usually arrives within 14 working days