PARKER 24V SOLENOID VALVE 341N01-8993-488980C2


N Series Heavy Duty Spool valve for critical Process control applications

References
parker hannifin:341N01-8993-488980C2
rubix:157A9524
manufacturer :341N01-8993-488980C2
brand logo
brand logo
Technical specifications
TypePneumatic Solenoid Valve
See all Specifications

Product details : PARKER 24V SOLENOID VALVE 341N01-8993-488980C2


The N Heavy Duty Spool NAMUR valve series includes many product solutions for Valve Actuation in the Process Industry. This range delivers an unmatched high flow performance, up to 1400 l/min. The spool design and materials makes this product extremely reliable either for low and high frequency applications making it the best choice for critical process control applications. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness.

Markets:
- Pharmaceutical
- Food&Beverage production, storage
- Water treatment
- Refineries
- Powders dosing

Applications:
- Valve Actuation

Features/Benefits:
- Long life cycle expectancy
- High Flow
- SIL Approved by third party
- Wide range of coils available including Atex
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Anodized Aluminium
Coil Power Consumption: 2.5
Coil Specifications Met: CE - EAC
Coil Temperature Range: -40°C +50°C
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E Plug According to EN 175301-803 Type B
Flow Coefficient 1: 600 l/min
Function: SPRING RETURN
Insulation Class: F 155 °C
Maximum Fluid Temperature: +80°C
Maximum Operating Pressure: 10 bar
Media: Air
Minimum Fluid Temperature: -25
Minimum Operating Pressure: 2 bar
Orifice Size: 4 mm
Port Size: G 1/8 - G 1/4
Port Type: Namur
Power Supply Voltage: 24V DC
Seal Material: NBR
Specifications Met: With captured exhaust - Manual override - In line operator
Valve Type: 3/2-5/2 Way

Technical specifications


Attributes
TypePneumatic Solenoid Valve
Volume flow rate600 l/min
Show UNSPSC/ECL@SS
£ 151.94 excl. VAT
/ Each
£ 182.33 incl. VAT
  • Usually arrives within 14 working days