References
SMC:VFN2220N-4YO-02F-Q
Rubix:2609131

Product details : SMC VFN2220N-4YO-02F-Q SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
VFN, 5 Port Solenoid Valve, for NAMUR Interface
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 109.80 excl. VAT
/ Each
£ 131.76 incl. VAT
- Delivery usually within ( 8 ) days