FESTO 8001376 CONNECTING CABLE NEBC-S1G25-K-5.0-N-S1G25
NEBC connection cable
See technical informationSee documentsReferences
Festo:NEBC-S1G25-K-5.0-N-S1G25
Rubix:122A9574
Manufacturer :8001376
EAN:4052568109554
Documents
Product details : FESTO 8001376 CONNECTING CABLE NEBC-S1G25-K-5.0-N-S1G25
connecting cable NEBC-S1G25-K-5.0-N-S1G25 Protection class=(* IP40, * in assembled condition), Electrical Connection=(* Plug straight, * 25-pin, * Sub-D / Sub-D), Cable structure=Shielded, Cable diameter=7 mm, Cable length=5 m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 2 ) days