ECLIPSE MAGNETS NEOD DISC MAGNET 10MM X 5MM PACK OF 10
Neodymium disc magnets
See technical informationSee documentsReferences
Eclipse Magnetics:N813
Rubix:2017143
Documents
Product details : ECLIPSE MAGNETS NEOD DISC MAGNET 10MM X 5MM PACK OF 10
Neodymium magnets are the highest strength magnetic material available, small in size but with numerous high strength applications from holding and clamping to loudspeaker drive units, computer disc drives, reed switch operation, magnetic seperators and wind power.
Technical specifications
Attributes
| Material | neodymium nickel |
|---|---|
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
- In stock: Next day delivery

