Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Button-type magnet
ECLIPSEMAG E824 ALNICO BUTTON 31.8X25.4MM
ECLIPSEMAG E824 ALNICO BUTTON 31.8X25.4MM
Button-type magnet Eclipse Magnetics
References
eclipse magnetics:
E824
rubix:
011782
Product details
Technical specifications
Product details : ECLIPSEMAG E824 ALNICO BUTTON 31.8X25.4MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS ADHESIVE BACK DISC 10 X 1MM (N) N852N PACK OF 50
ECLIPSE MAGNETS NEOD DISC MAGNET 10MM X 5MM PACK OF 10
ECLIPSE MAGNETICS NO E821 BUTTON MAGNET
ECLIPSE MAGNETICS NO EM823-R BUTTON MAGNET
ECLIPSE MAGNETICS ADHESIVE BACK DISC 15 X 1MM (S) N854S PACK OF 50
ECLIPSE MAGNETICS NEO-HOLD BP MAGNET NH240
ECLIPSE MAGNETICS ADHESIVE BACK DISC 15 X 1MM (N) N854N PACK OF 50
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
ECLIPSE MAGNETICS LTD M52175/12VDC ELECTROMAGNET 50MM 12VDC
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSEMAG ELECTRO MAGNET M52175/24VDC
ECLIPSE MAGNETICS NO E801 MINOR MAGNET
ECLIPSE MAGNETICS COUNTERSUNK SHALLOW POT MAGNET 32 X 7MM PACK OF 10
ECLIPSE MAGNETICS POT MAGNET NO 834
ECLIPSE MAGNETICS STAND E909