Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Pot magnet
ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
Shallow Pot Magnet
References
eclipse magnetics:
827
rubix:
011786
Technical specifications
Material
alcomax iii (magnet) mild steel (body)
Diameter
28.5
mm
Product details
Technical specifications
Product details : ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
Material Alcomax III (magnet) Mild Steel (body)
Can be used in Temps up to 220 Deg Celsius
Weight 0.03kg
Max Pull 5kg
Technical specifications
Attributes
Material
alcomax iii (magnet) mild steel (body)
Diameter
28.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE MAGNETS E1056/NEO 40 X 9MM MAGNET MALE THREAD PACK OF 5
ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2
ECLIPSE MAGNETS E1035/NEO 32 X 7MM HOOK MAGNET PACK OF 5
ECLIPSE MAGNETICS E891 SHALLOW POT MAGNET
ECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10
ECLIPSE MAGNETS E1033/NEO 20 X 6MM HOOK MAGNET PACK OF 10
ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
ECLIPSE MAGNETICS POT MAGNET NO 833
ECLIPSE MAGNETICS POT MAGNET NO 834
ECLIPSE MAGNETS E1034/NEO 25 X 7MM HOOK MAGNET PACK OF 10
ECLIPSE MAGNETICS COUNTERSUNK SHALLOW POT MAGNET 32 X 7MM PACK OF 10
ECLIPSE MAGNETICS E896 SHALLOW HOLDFAST
ECLIPSE MAGNETICS ADHESIVE BACK DISC 10 X 1MM (N) N852N PACK OF 50
ECLIPSE MAGNETS E1056/NEO 40 X 9MM MAGNET MALE THREAD PACK OF 5
ECLIPSE MAGNETICS NO EM823-R BUTTON MAGNET