NT 611 ECO K special vacuum cleaner
Vacuum | 235 mbar |
---|---|
Power | 2350 W |
Power supply | 220 V |
Vacuum | 235 mbar |
---|---|
Power | 2350 W |
Power supply | 220 V |
Tank | 55 l |
Sound level | 63 dBA |
Length | 0.57 m |
Weight | 23 kg |
Number of motors | 1 |
Hose length | 4 mm |
Aspiration width | 360 mm |
Delivery within 10-15 business days