Professional vacuum and wet vacuum cleaners
Filter Options
CATEGORIES
parts and accessories dry/wet vacuum cleaner (218)
floor cleaners (133)
Brand
3m
(2)
becker
(1)
bosch
(6)
dewalt
(9)
draper
(30)
draper expert
(5)
kärcher
(101)
338 Product(s) with 351 variant(s):
BECKER PT:90951900000 FILTER ELEMENT
- becker:90951900000
- rubix:80013579
- ean:4011558145101
- In stock: Next day delivery
- Model:dt 3.16
£ 44.87 excl. VAT
/ Each
KARCHER 6.903-862.0 69038620 SUCTION BRUSH
- kärcher:6.903-862.0
- rubix:80185831
- manufacturer :6.903-862.0
- ean:4002667280753
- In stock: Next day delivery
- Working width:35 mm
£ 11.59 excl. VAT
/ Each
KARCHER 6.903-033.0 CREVICE NOZZLE
- kärcher:6.903-033.0
- rubix:80158276
- manufacturer :6.903-033.0
- ean:4002667275056
- In stock: Next day delivery
- Type:slot nozzle 290mm dn40
£ 7.34 excl. VAT
/ Each
3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MM
- 3m:20339
- rubix:4518047
- manufacturer :7000032134
- ean:0051141203393
- In stock: Next day delivery
- Type:connection
£ 9.72 excl. VAT
/ Each
2.889.183.0 SAFETY FILTER BAG
- kärcher:2.889-183.0
- rubix:243A7620
- manufacturer :28891830
- ean:4054278495897
- In stock: Next day delivery
- Type:filter bag
- Volume:30 l
- Packaging:set of 5
£ 134.54 excl. VAT
/ Each
KARCHER 6.904-242.0 HEPA SURFACE FILTER - DUST CLASS H
- kärcher:6.904-242.0
- rubix:80372012
- manufacturer :6.904-242.0
- ean:4002667413540
- In stock: Next day delivery
- Model:nt 25/1 ap *eu
£ 160.87 excl. VAT
/ Each
MAKITA DCL180Z 18V VACUUM CLEANER LXT
- makita:DCL180Z
- rubix:80345382
- ean:0088381658539
- In stock: Next day delivery
- Power:30 W
- Power supply:18 V
- Tank:0.65 l
£ 62.00 excl. VAT
/ Each
KARCHER 2.889-148.0 ELBOW PACKAGED ANTISTATIC
- kärcher:28891480
- rubix:395A2288
- ean:4054278256412
- In stock: Next day delivery
- Type:ergonomic bend
£ 22.25 excl. VAT
/ Each
KARCHER 2889-219.0 CARTRIDGE FILTER PACKAGED PES
- kärcher:28892190
- rubix:202A5223
- ean:4054278450148
- In stock: Next day delivery
- Model:pes 28892190
£ 23.99 excl. VAT
/ Each
KARCHER NT65/2 1.667-297.0 VACUUM CLEANER
- kärcher:1.667-297.0
- rubix:80158885
- In stock: Next day delivery
- Power:2760 W
- Power supply:220 V
- Tank:65 l
£ 851.56 excl. VAT
/ Each
KARCHER 69070380 PAPERCARTRIDGEFILTER 6.907-038.0
- kärcher:69070380
- rubix:170A0639
- ean:4039784465503
- In stock: Next day delivery
- Model:cartridge filter
£ 68.74 excl. VAT
/ Each
NUMATIC 847037 VACUUM CLEANER HENRY NRV240-11 110V
- numatic international:847037
- rubix:340950
- Usually arrives within 14 working days
- Power:620 W
- Power supply:110 V
- Tank:9.45 l
£ 293.52 excl. VAT
/ Each
NUMATIC 604016 FILTER BAGS NVM-2B PACK OF 10
- numatic international:604016
- rubix:340912
- Usually arrives within 14 working days
- Type:hepaflo filter bags
- Volume:15 l
- Packaging:10
£ 16.87 excl. VAT
/ Each
DEWALT DCV5801H-XJ FILTER FOR CORDLESS VACUUM
- dewalt:DCV5801H-XJ
- rubix:80248997
- ean:5035048442654
- Delivery usually within ( 7 ) days
- Model:dcv
£ 32.87 excl. VAT
/ Each
302000490 FILTER
- nilfisk:302000490
- rubix:80059879
- ean:4005337682963
- Usually arrives within 14 working days
- Model:filter cartridge
£ 40.82 excl. VAT
/ Each
DRAPER 20514 VACUUM CLEANER W/DRY 15L 230V
- draper:20514
- rubix:381A9181
- manufacturer :20514
- ean:5010559205141
- Delivery usually within ( 7 ) days
- Vacuum:150 mbar
- Power:1250 W
- Power supply:230 V
£ 61.65 excl. VAT
/ Each
DRAPER 20515 VACUUM
- draper:20515
- rubix:223A0444
- manufacturer :20515
- Delivery usually within ( 7 ) days
- Vacuum:150 mbar
- Power:1250 W
- Power supply:230 V
£ 81.18 excl. VAT
/ Each
DRAPER 20523 VACUUM CLEANER W/DRY 30L 230V
- draper:20523
- rubix:381A9182
- manufacturer :20523
- ean:5010559205233
- Delivery usually within ( 7 ) days
- Vacuum:180 mbar
- Power:1600 W
- Power supply:230 V
£ 113.31 excl. VAT
/ Each
DRAPER EXPERT 38015 VACUUM CLEANER M CLASS 35L 230V
- draper expert:38015
- rubix:2582299
- Delivery usually within ( 7 ) days
- Power:1200 W
- Power supply:230 V
- Tank:35 l
£ 362.68 excl. VAT
/ Each
BOSCH 2-607-432-037 FLEECE FILTER BAG GAS35 PACK 5
- bosch:2607432037
- rubix:207A5487
- ean:3165140713603
- Usually arrives within 14 working days
- Type:fleece filter bag
- Volume:35 l
- Packaging:5 pieces
£ 57.04 excl. VAT
/ Each
KARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEAD
- kärcher:2.889-152.0
- rubix:256A5052
- manufacturer :28891520
- ean:4054278256450
- Usually arrives within 14 working days
- Working width:360 mm
£ 57.86 excl. VAT
/ Each
NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
- nilfisk:302004262
- rubix:80316310
- ean:4005337156181
- Usually arrives within 14 working days
- Vacuum:230 mbar
- Power:1150 W
- Power supply:110 V
£ 646.51 excl. VAT
/ Each
NILFISK 107419591 FLEECE FILTER BAG 5 PCS ATTIX 30
- nilfisk:107419591
- rubix:247A8023
- ean:5715492213245
- Usually arrives within 14 working days
- Type:synthetic bags
- Volume:30 l
- Packaging:5
£ 27.79 excl. VAT
/ Each
KARCHER 64147890 6.414-789.0 PAPER CARTRIDGE FILTER
- kärcher:64147890
- rubix:80173897
- ean:4039784058484
- Usually arrives within 14 working days
- Model:cartridge filter, paper
£ 35.43 excl. VAT
/ Each
24 items of 338





























