Filter Options
CATEGORIES
  • Dry/wet vacuum cleaner (9)
  • Brand

    9 Product(s) with 9 variant(s):

    Relevance
    • nilfisk:302004262
    • rubix:80316310
    • ean:4005337156181
    • Vacuum
      230 mbar
    • Power
      1150 W
    • Power supply
      110 V
    £ 630.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • kärcher:11462090
    • rubix:2591287
    • ean:4039784721012
    • Vacuum
      235 mbar
    • Power
      2350 W
    • Power supply
      220 V
    £ 1,772.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:107400418
    • rubix:80374872
    • ean:7319519671476
    • Vacuum
      250 mbar
    • Power
      1500 W
    • Power supply
      230 V
    £ 856.52 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:107412111
    • rubix:80373393
    • ean:5711145302946
    • Vacuum
      230 mbar
    • Power
      1200 W
    • Power supply
      110 V
    £ 469.76 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kärcher:16672700
    • rubix:170A2775
    • ean:4039784725386
    • Vacuum
      208 mbar
    • Power
      3600 W
    • Power supply
      220 V
    £ 878.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kärcher:16672390
    • rubix:80251601
    • ean:4039784538115
    • Vacuum
      220 mbar
    • Power
      1000 W
    • Power supply
      220 V
    £ 2,502.46 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:302002910
    • rubix:80342367
    • ean:4005337125217
    • Vacuum
      250 mbar
    • Power supply
      230 V
    • Tank
      70 l
    £ 919.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • kärcher:9.986-054.0
    • rubix:80866223
    • manufacturer :99860540
    • ean:4054278029689
    • Vacuum
      230 mbar
    • Airflow
      59 l/s
    • Power supply
      220 V
    £ 2,415.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DCV517N-XJ
    • rubix:80331375
    • Power supply
      18 V
    • Tank
      1.9 l
    £ 151.23 excl. VAT
    / Each
    • Delivery within 10-15 business days