Floor cleaners
Filter Options
CATEGORIES
vacuum cleaner (80)
wet and dry vacuum cleaners (53)
Brand
3m
(1)
bosch
(2)
dewalt
(4)
draper
(15)
draper expert
(3)
kärcher
(11)
makita
(16)
127 Product(s) with 133 variant(s):
MAKITA DCL180Z 18V VACUUM CLEANER LXT
- makita:DCL180Z
- rubix:80345382
- ean:0088381658539
- In stock: Next day delivery
- Power:30 W
- Power supply:18 V
- Tank:0.65 l
£ 62.00 excl. VAT
/ Each
KARCHER NT65/2 1.667-297.0 VACUUM CLEANER
- kärcher:1.667-297.0
- rubix:80158885
- In stock: Next day delivery
- Power:2760 W
- Power supply:220 V
- Tank:65 l
£ 851.56 excl. VAT
/ Each
NUMATIC 847037 VACUUM CLEANER HENRY NRV240-11 110V
- numatic international:847037
- rubix:340950
- Usually arrives within 14 working days
- Power:620 W
- Power supply:110 V
- Tank:9.45 l
£ 252.40 excl. VAT
/ Each
DRAPER 20514 VACUUM CLEANER W/DRY 15L 230V
- draper:20514
- rubix:381A9181
- manufacturer :20514
- ean:5010559205141
- Delivery usually within ( 7 ) days
- Vacuum:150 mbar
- Power:1250 W
- Power supply:230 V
£ 61.65 excl. VAT
/ Each
DRAPER 20515 VACUUM
- draper:20515
- rubix:223A0444
- manufacturer :20515
- Delivery usually within ( 7 ) days
- Vacuum:150 mbar
- Power:1250 W
- Power supply:230 V
£ 85.26 excl. VAT
/ Each
DRAPER 20523 VACUUM CLEANER W/DRY 30L 230V
- draper:20523
- rubix:381A9182
- manufacturer :20523
- ean:5010559205233
- Delivery usually within ( 7 ) days
- Vacuum:180 mbar
- Power:1600 W
- Power supply:230 V
£ 118.99 excl. VAT
/ Each
DRAPER EXPERT 38015 VACUUM CLEANER M CLASS 35L 230V
- draper expert:38015
- rubix:2582299
- Delivery usually within ( 7 ) days
- Power:1200 W
- Power supply:230 V
- Tank:35 l
£ 362.68 excl. VAT
/ Each
NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
- nilfisk:302004262
- rubix:80316310
- ean:4005337156181
- Usually arrives within 14 working days
- Vacuum:230 mbar
- Power:1150 W
- Power supply:110 V
£ 646.51 excl. VAT
/ Each
DRAPER 90107 VAC.CLEANER W/DRY 15L 230V(PL)
- draper:90107
- rubix:382A8590
- manufacturer :90107
- ean:5010559901074
- Delivery usually within ( 7 ) days
- Vacuum:150 mbar
- Power:1250 W
- Power supply:230 V
£ 68.59 excl. VAT
/ Each
BOSCH 06019C6302 DUST EXTRACTOR
- bosch:GAS 18V-10 L (06019C6302)
- rubix:245A9941
- manufacturer :06019C6302
- ean:3165140995405
- Usually arrives within 14 working days
- Vacuum:115 mbar
- Power:260 W
- Power supply:18 V
£ 213.91 excl. VAT
/ Each
ALTO 107400410 ATEX WET & DRY VACUUM CLEANER ATTIX 40-0M PC TYPE22
- nilfisk:107400410
- rubix:80284213
- ean:7319519672848
- Usually arrives within 14 working days
- Vacuum:230 mbar
- Power:1400 W
- Power supply:230 V
£ 3,298.19 excl. VAT
/ Each
DRAPER 06489 10L WET&DRY VACUUM CLEANER
- draper:06489
- rubix:381A6921
- manufacturer :06489
- ean:5010559064892
- Delivery usually within ( 7 ) days
- Vacuum:110 mbar
- Power:1000 W
- Power supply:230 V
£ 61.25 excl. VAT
/ Each
3M XTRACT PORTABLE DUST EXTRACTOR 64193 110 V PLUG TYPE EN60309
- 3m:64193
- rubix:286A7607
- manufacturer :7100260424
- ean:04054596929852
- Delivery usually within ( 4 ) days
- Power:1400 W
- Power supply:110 V
- Tank:35 l
£ 1,061.61 excl. VAT
/ Each
MAKITA CL001GZ04 XGT B/O VACUUM CLEANER
- makita:CL001GZ04
- rubix:274A3677
- ean:0088381745826
- Delivery usually within ( 7 ) days
- Power:125 W
- Power supply:40 V
- Tank:0.73 l
£ 126.00 excl. VAT
/ Each
MAKITA CL003GZ04 XGT B/O VACUUM CLEANER
- makita:CL003GZ04
- rubix:274A3679
- ean:0088381765176
- Delivery usually within ( 7 ) days
- Power:100 W
- Power supply:40 V
- Tank:0.25 l
£ 147.00 excl. VAT
/ Each
KARCHER 1.355-136.0 T12/1 ECO EFFICIENCY VACUUM 240V C/W CREV TOOL
- kärcher:1.355-136.0
- rubix:80378751
- Usually arrives within 14 working days
- Power:500 W
- Power supply:220 V
- Tank:12 l
£ 289.12 excl. VAT
/ Each
MAKITA VC004GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
- makita:VC004GLZ01
- rubix:274A3745
- ean:0088381753517
- Delivery usually within ( 7 ) days
- Power:205 W
- Power supply:40 V
- Tank:15 l
£ 541.00 excl. VAT
/ Each
NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EU
- nilfisk:302003411
- rubix:233A7440
- ean:4005337137302
- Usually arrives within 14 working days
- Vacuum:250 mbar
- Power:1500 W
- Power supply:230 V
£ 605.22 excl. VAT
/ Each
NUMATIC HZ390S HAZARDOUS DUST VACUUM CLEANER H CLASS
- numatic international:HZ390S
- rubix:365A1838
- manufacturer :909518
- Usually arrives within 14 working days
- Power:1200 W
- Power supply:230 V
- Tank:13 l
£ 737.82 excl. VAT
/ Each
NILFISK 107412111 ATTIX 33-01 IC 110-120V 50/60HZ GB
- nilfisk:107412111
- rubix:80373393
- ean:5711145302946
- Usually arrives within 14 working days
- Vacuum:230 mbar
- Power:1200 W
- Power supply:110 V
£ 793.85 excl. VAT
/ Each
NILFISK 107400407 ATTIX VACUUM 50-0H PC230V 50HZ EU
- nilfisk:107400407
- rubix:80373829
- ean:7319519671469
- Usually arrives within 14 working days
- Vacuum:250 mbar
- Power:1500 W
- Power supply:230 V
£ 826.77 excl. VAT
/ Each
NILFISK VACUUM CLEANER NILFISK-107409110
- nilfisk:107409110
- rubix:80375823
- ean:5711145237613
- Usually arrives within 14 working days
- Power:1500 W
- Power supply:110 V
- Tank:70 l
£ 1,461.11 excl. VAT
/ Each
DRAPER 55771 D20 VACUUM CLNR (BARE)
- draper:55771
- rubix:382A4334
- manufacturer :55771
- ean:5010559557714
- Delivery usually within ( 7 ) days
- Power:2200 W
- Power supply:20 V
- Tank:0.6 l
£ 39.98 excl. VAT
/ Each
DRAPER 98503 D20 12L ASH VACUUM CLEANER
- draper:98503
- rubix:382A9192
- manufacturer :98503
- ean:5010559985036
- Delivery usually within ( 7 ) days
- Power:110 W
- Power supply:20 V
- Tank:12 l
£ 44.98 excl. VAT
/ Each
24 items of 127





























