NUMATIC 836617 NTD2003 VACUUM 240V


Numatic Cyclonic Vacuum Machine

References
numatic international:836617
rubix:340989
Technical specifications
Power supply230 V
Tank60 l
See all Specifications

Product details : NUMATIC 836617 NTD2003 VACUUM 240V


NTD-2003 Industrial is big capacity machine; a powerful Structofoam, Twin Flow' two-motored power head, giant shakeable filter system, stainless steel container and heavy-duty transit chassis. Designed to perform well and give good results.

Strengths

Advanced Filtration - Specification designed to meet industry requirements
Powerful Performance - TwinFlo' two-motor power head and stainless steel container
Built to Last - Heavy-duty Structofoam construction to endure years of industrial use
A Tool For Every Job - Multi-purpose cyclonic inlet design allows for range of accessories
Ease of Transit - Big capacity machine with large transit wheels and pull handle
Stay Cleaning for Longer - Huge 60L capacity and 26.8M cleaning range

Technical specifications


Attributes
Power supply230 V
Tank60 l
Weight33 kg
Number of motors2
Airflow98 l/s
Show UNSPSC/ECL@SS
£ 1,690.91 excl. VAT
/ Each
£ 2,029.09 incl. VAT
  • Delivery within 10-15 business days