Numatic international
Filter Options
Categories
equipment (107)
protection, safety & hygiene (23)
1Brand
numatic international
(130)
130 Product(s) with 130 variant(s):
NUMATIC 847037 VACUUM CLEANER HENRY NRV240-11 110V
- numatic international:847037
- rubix:340950
- In stock: Next day delivery
- Power:620 W
- Power supply:110 V
- Tank:9.45 l
£ 252.40 excl. VAT
/ Each
NUMATIC 604016 FILTER BAGS NVM-2B PACK OF 10
- numatic international:604016
- rubix:340912
- Usually arrives within 14 working days
- Type:hepaflo filter bags
- Volume:15 l
- Packaging:10
£ 16.87 excl. VAT
/ Each
NUMATIC 606203 450MM POLYSCRUB BRUSH
- numatic international:606203
- rubix:340918
- Usually arrives within 14 working days
- Working width:450 mm
£ 118.06 excl. VAT
/ Each
NUMATIC HZ390S HAZARDOUS DUST VACUUM CLEANER H CLASS
- numatic international:HZ390S
- rubix:365A1838
- manufacturer :909518
- Usually arrives within 14 working days
- Power:1200 W
- Power supply:230 V
- Tank:13 l
£ 737.82 excl. VAT
/ Each
NUMATIC 604017 FILTER BAGS NVM-3B PACK OF 10
- numatic international:604017
- rubix:340913
- Usually arrives within 14 working days
- Type:numatic nvm-3bh bags
- Volume:23 l
- Packaging:10
£ 23.87 excl. VAT
/ Each
NUMATIC 606204 450MM NYLOSCRUB SHAMPOO BRUSH
- numatic international:606204
- rubix:80045730
- Usually arrives within 14 working days
- Working width:450 mm
£ 105.80 excl. VAT
/ Each
NUMATIC 606202 450MM UNION MIX POLISH BRUSH
- numatic international:606202
- rubix:340919
- Usually arrives within 14 working days
- Working width:450 mm
£ 105.80 excl. VAT
/ Each
NUMATIC 833004 VACUUM CLEANER HAZARD HZQ250 110V
- numatic international:833004
- rubix:340554
- Usually arrives within 14 working days
- Power:960 W
- Power supply:110 V
- Tank:8 l
£ 956.10 excl. VAT
/ Each
NUMATIC 830686 WV470 VACUUM 110V
- numatic international:830686
- rubix:340994
- In stock: Next day delivery
- Power:1060 W
- Power supply:110 V
£ 354.52 excl. VAT
/ Each
NUMATIC 604019 FILTER BAGS NVM-4B PACK OF 10
- numatic international:604019
- rubix:340914
- In stock: Next day delivery
- Type:hepaflo filter bags
- Packaging:10
£ 28.04 excl. VAT
/ Each
NUMATIC 824615 VACUUM CLEANER CHARLES CVC370 240V
- numatic international:824615
- rubix:340952
- In stock: Next day delivery
- Power:1060 W
- Power supply:230 V
£ 325.11 excl. VAT
/ Each
NUMATIC 830614 WV470 VACUUM 240V
- numatic international:830614
- rubix:340993
- In stock: Next day delivery
- Power:1060 W
- Power supply:230 V
£ 391.70 excl. VAT
/ Each
NUMATIC STEEL HOOVER TUBES 601053
- numatic international:601053
- rubix:170A2897
- Usually arrives within 14 working days
- Type:numatic steel hoover tubes 601053
£ 61.67 excl. VAT
/ Each
NUMATIC 825714 GEORGE VACUUM CLEANER 240V
- numatic international:825714
- rubix:340927
- Usually arrives within 14 working days
- Power:1060 W
- Power supply:230 V
£ 476.35 excl. VAT
/ Each
NUMATIC MFB300-32MMMFLOBRUSH 900918
- numatic international:900918
- rubix:169A6765
- Usually arrives within 14 working days
- Working width:300 mm
£ 22.86 excl. VAT
/ Each
NUMATIC 602383 PROFLO 300MM DRY BRUSH 38MM NOZZLE
- numatic international:602383
- rubix:80326534
- Usually arrives within 14 working days
- Working width:300 mm
£ 30.20 excl. VAT
/ Each
NUMATIC SCARIFYING BRUSH
- numatic international:606211
- rubix:80043812
- Usually arrives within 14 working days
- Type:numatic scarifying brush
£ 337.64 excl. VAT
/ Each
NUMATIC HFM1515G SINGLE DISC FLOOR SCRUBBER
- numatic international:HFM1515G
- rubix:2591319
- Usually arrives within 14 working days
- Scrubbing width:450 mm
- Power supply:230 V
£ 882.35 excl. VAT
/ Each
NUMATIC 833591 DRY VACUUM NVDQ-902 240V
- numatic international:833591
- rubix:340903
- Usually arrives within 14 working days
- Power supply:230 V
- Tank:40 l
£ 1,051.45 excl. VAT
/ Each
NUMATIC 835217 WV1800DH 1200W LARGE WET VAC 240V
- numatic international:835217
- rubix:80184426
- Usually arrives within 14 working days
- Power:1060 W
- Tank:70 l
£ 1,133.54 excl. VAT
/ Each
NUMATIC 833044 WET & DRY VACUUM CLEANER 110V WV-750F
- numatic international:833044
- rubix:340907
- Usually arrives within 14 working days
- Power:1060 W
- Power supply:110 V
£ 1,211.20 excl. VAT
/ Each
NUMATIC 836617 NTD.2003-2.STAINLESS STEEL.BLACK.V16.KIT BS5.BP
- numatic international:836617
- rubix:340989
- Usually arrives within 14 working days
- Power supply:230 V
- Tank:60 l
£ 1,461.23 excl. VAT
/ Each
NUMATIC 836618 NTD2003 VACUUM 110V
- numatic international:836618
- rubix:340990
- Usually arrives within 14 working days
- Power supply:110 V
- Tank:60 l
£ 1,665.90 excl. VAT
/ Each
NUMATIC 900076 NRV200 VACUUM 240V
- numatic international:900076
- rubix:80167208
- In stock: Next day delivery
£ 256.64 excl. VAT
/ Each
24 items of 130























