BRADY 051339 SAFETY PADLOCK KD RED PACK OF 6


Nylon Lockout Padlocks

References
brady:051339
rubix:1284035
ean:4003318332517
Technical specifications
Material/finishingNylon
Width38.5 mm
See all Specifications

Product details : BRADY 051339 SAFETY PADLOCK KD RED PACK OF 6


Nylon Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion resistance. Non-conductive nylon padlocks are a safer alternative to metal locks for lockout applications.

Technical specifications


Attributes
Material/finishingNylon
Width38.5 mm
Diameter19.5 mm
Show UNSPSC/ECL@SS
£ 106.61 excl. VAT
/ Each
£ 127.93 incl. VAT
  • In stock: Next day delivery