Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(690)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubrication for mechanisms
Lubrication for mechanisms
Oil for slides
Oil for slides
Filter Options
CATEGORIES
Oil for slides (7)
Brand
Fuchs
(2)
Rocol
(5)
CONFIRM
4 Product(s) with 7 variant(s):
Relevance
rocol:
78543
rubix:
80021692
manufacturer :
METALFLO 4000 20L
ean:
5024747785438
ROCOL 78543 METALFLO 4000 20L
Base
:
Water
Range
:
METALFLO 4000
Packaging
:
Jerrican
£
335.40
excl. VAT
/
Each
Usually arrives within 14 working days
Show 3 variant(s) for this product
Add
rocol:
78836
rubix:
4544747
manufacturer :
GLASSFLO 2017 4.5kg
ean:
5024747788361
ROCOL 78836 GLASSFLO 2017 4.5KG
Base
:
Water
Range
:
GLASSFLO 2017
Packaging
:
Pail
£
229.44
excl. VAT
/
Each
Usually arrives within 14 working days
Add
rocol:
78844
rubix:
162959
manufacturer :
GLASSFLO 785 500g
ean:
5024747788446
ROCOL 78844 GLASSFLO 785 500G
Base
:
Epoxy resin
Range
:
GLASSFLO 785
Packaging
:
Tin
£
127.19
excl. VAT
/
Each
Usually arrives within 14 working days
Add
fuchs:
RENEP CGLP 68 20L
rubix:
2536669
manufacturer :
600517663
FUCHS RENEP CGLP 68 20L SLIDEWAY OIL
Base
:
Mineral Oil
Range
:
RENEP CGLP
Packaging
:
1 Can
£
112.89
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add