PARKER 050AA AIR ELEMENT


OIL-X EVOLUTION Genuine Replacement Compressed Air Filter Elements

References
parker hannifin:050AA
rubix:243A5939
brand logo
brand logo
Technical specifications
TypeAir Filter Element

Product details : PARKER 050AA AIR ELEMENT


Since the introduction of the first OIL-X range, Parker domnick hunter has continued to develop both the compressed air filter and the standards governing compressed air quality. Constantly innovated, OIL-X EVOLUTION became the leading technology for compressed air filtration, providing the exact balance between air quality, energy efficiency and low lifetime costs.

The OIL-X EVOLUTION die-cast aluminium filter range included:

• General purpose and high efficiency coalescing and dust filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms

• Oil vapour removal grades (AC and ACS) for the removal of oil vapour

Sizing and Selection

Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: Compressed Air and Nitrogen Gas Applications
Brand: domnick hunter
Division: Gas Separation and Filtration Division EMEA
Element Change Interval: 12 Months
Filter Type: AA High Efficiency Coalescing and Dry Particulate
For Use With: OIL-X EVOLUTION 050 Housings
Industry: Industrial Manufacturing Equipment
Food & Beverage
Automotive
Electronics
Pharmaceuticals
Medical & Dental
Micron Rating: Down to 0.01 micron
Number Of Elements: 1
Product Series: OIL-X EVOLUTION Genuine Replacement Compressed Air Filter Elements
Product Type: Compressed Air Filter Element
Technology: Filtration

Technical specifications


Attributes
TypeAir Filter Element
Show UNSPSC/ECL@SS
£ 502.57 excl. VAT
/ Each
£ 603.08 incl. VAT
  • Usually arrives within 14 working days