References
SMC:KM11-08-12-10
Rubix:132A6176
Manufacturer :KM11-08-12-10
EAN:3618036074123

Technical specifications
| Material | polybutylene terephthalate (pbt) |
|---|---|
| Service pressure | 10 bar |
Documents
Product details : SMC KM11-08-12-10 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.
Model: KM11-08-12-10 (Tube Size 8mm, Port Size 12mm, Number of Ports-10 pcs.)
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.
Model: KM11-08-12-10 (Tube Size 8mm, Port Size 12mm, Number of Ports-10 pcs.)
Strengths
One-touch fittings manifold
Models: 11, 12, 13, 15, 16
Variety of tube sizes
Models: 11, 12, 13, 15, 16
Variety of tube sizes
Technical specifications
Attributes
| Material | polybutylene terephthalate (pbt) |
|---|---|
| Service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 113.20 excl. VAT
/ 5 pieces
£ 135.84 incl. VAT
- Delivery usually within ( 4 ) days