Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
Other Detection
References
challenger:
AC01
rubix:
234A8946
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
Surface 5 Terminal Contact (H)15 mm x (W)68 mm x (D)12 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.86
excl. VAT
/
Each
£
3.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
AICO EI208WRF RADIOLINK CARBON MONOXIDE (CO) ALARM. LI (L)120 MM X (W)
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
FIRESAFE FIRE SAFETY EQUIPMENT FS2DB GENERATION 2 DIODE BASE
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5