Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
Alarm system Kidde
References
kidde:
KF30
rubix:
234A7640
manufacturer :
KF30
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
Firex Mains Heat Alarm, Battery Back-UP (Dia)127 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.95
excl. VAT
/
Each
£
55.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL
CHALLENGER SECURITY PRODUCTS SLPW1W SLIMLINE 180 DEGREE WALL MOUNT SEN
ESP - ELITE SECURITY PRODUCTS SCP2R CONVENTIONAL SURFACE / FLUSH MOUNT
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
FIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/W
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
CHALLENGER SECURITY PRODUCTS SLP270B INDUSTRIAL 18M LONG RANGE PIR SEN