References
SMC:KT-PA3-32
Rubix:393A5339
Manufacturer :KT-PA3-32
EAN:3618036023954

Documents
Product details : SMC KT-PA3-32 MAINTENANCE KIT
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
•Air pilot type process pump
Discharge rate 1 to 20 /min
Compact, large capacity
Easy maintenance due to structural
Design that allows the diaphragm and
Check valve to be replaced individually
2 to 5 time longer life than that of
Conventional pumps
Discharge rate 1 to 20 /min
Compact, large capacity
Easy maintenance due to structural
Design that allows the diaphragm and
Check valve to be replaced individually
2 to 5 time longer life than that of
Conventional pumps
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Type | pa process pump |
Show UNSPSC/ECL@SS
£ 114.78 excl. VAT
/ Each
£ 137.74 incl. VAT
- Usually arrives within 14 working days