Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paint removers
Paint stripper for paint removal
Paint stripper for paint removal
Filter Options
CATEGORIES
Paint stripper for paint removal (3)
1
Brand
Rust-Oleum
(3)
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
rust-oleum:
2925
rubix:
80183642
ean:
8715743017667
RUST-OLEUM 2925 NR.1 PAINTSTRIPPER 500ML
Capacity
:
500 ml
Processing time
:
15 min
£
23.11
excl. VAT
/
Each
In stock: Next day delivery
Add
rust-oleum:
25.0.75
rubix:
80102344
ean:
8715743017643
RUST-OLEUM 25.0.75 GREEN PAINT STRIPPER 750ML
Capacity
:
750 ml
Processing time
:
15 min
£
26.94
excl. VAT
/
Each
Usually arrives within 14 working days
Add
rust-oleum:
NR.1 2.5L
rubix:
80183643
RUST-OLEUM UN1263 PAINTSTRIPPER NR1X2.5LTR 2L 2.5LTR
Capacity
:
2500 ml
£
56.61
excl. VAT
/
Each
Usually arrives within 14 working days
Add