References
Parker:PA12679-0033
Rubix:157A6218
Manufacturer :PA12679-0033

Documents
Product details : PARKER VALVE PA12679-0033
Pneumatic solenoid valve Parker Origa PA12679-0033 (5/2) with 1/4 connection. Operating pressure range 2–10 bar and nominal flow 1.3 l/min.
Technical specifications
Attributes
| Type | origa valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1.3 l/min |
| Material | nbr |
| Pressure range | 2–10 bar |
| Port size | 1/4 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 142.55 excl. VAT
/ Each
£ 171.06 incl. VAT
- Usually arrives within 14 working days
