PARKER CRIMPERDIERING 80C-C08


Parkrimp Hose Crimper Die Sets Europe

References
parker hannifin:80C-C08
rubix:155A6304
brand logo
brand logo
Technical specifications
TypeParkrimp Hose Crimper Die Set

Product details : PARKER CRIMPERDIERING 80C-C08


Parker's Parkrimp crimper die sets are colour coded and can therefore be easily selected. The die sets are designed with eight segments in order to provide a smooth and even 360 degree crimp. A chain link keeping the segments together and no loss, mismatch or misplacement can take place. Parker’s exclusive Parkalign feature positions the fitting in the die perfectly every time.
An ideal 360° round crimp is assured for longer impulse life.

**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.


Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive

Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32

Applications:
• Enables any user to make factory-quality hose assemblies

Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
Compatible Crimper: Karrykrimp 1, Karrykrimp 2, Parkrimp 2
Division: Polymer Hose Division Europe
Hose I.d. (size): -8
Series Type: 48 Series

Technical specifications


Attributes
TypeParkrimp Hose Crimper Die Set
Show UNSPSC/ECL@SS
£ 375.93 excl. VAT
/ Each
£ 451.12 incl. VAT
  • Usually arrives within 14 working days