Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Standard clamp
BOTT CABLE HOOK 150MM PACK OF 5 14010025
BOTT CABLE HOOK 150MM PACK OF 5 14010025
perfo cable hook 150mm ø 6mm (pack of 5) WxDxH: 60x175x90mm zinc plated
References
bott:
14010025
rubix:
80022442
Technical specifications
Type
Cable Loop
Material
Sheet Steel
Execution
140
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT CABLE HOOK 150MM PACK OF 5 14010025
perfo cable hook 150mm long ø 6mm. Steel construction with fast and secure perfolock clip on design, for use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 60x175x90mm
Technical specifications
Attributes
Type
Cable Loop
Material
Sheet Steel
Execution
140
Clamping range
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.30
excl. VAT
/
Each
£
21.96
incl. VAT
In stock: Next day delivery