Product details : SMC PF3A701H-ESN DIGITAL FLOW SWITCH FOR LARGE FLOW
Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Built-in temperature and pressure sensor version available
Modular type available
3-colour 2 or 4-screen display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
Strengths
Can be connected to air combination unit.
Applicable fluid: Air, N2.
Flow range: Max. 2000 L/min.
Flow ratio: 100:1.
3-colour/ 2-screen display.
Port Size: 1/4, 3/8, 1/2, 3/4.
Outputs: NPN/PNP and analogue/external input.
IP65.