SMC PFMB7102-F04-E DIGITAL FLOW SWITCH


Series PFMB7 Digital Flow Switch

References
smc:PFMB7102-F04-E
rubix:180A4950
brand logo
brand logo
Technical specifications
TypePNP / Analogue 1 to 5V Output
See all Specifications

Product details : SMC PFMB7102-F04-E DIGITAL FLOW SWITCH


2-colour digital flow switch for dry air and N2.
Large flow rates, up to 2000 l/min.
Wide measuring range, rangeability: 100:1.
Quick response: highest speed 0.05 s.
Compact.
Flip vertical option to adjust display's orientation.
•Rated flow range: 5 to 2000 l/min.
•Compact and light weight.
•Digital 2 color indication.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.

Rated Flow Range: 102 (10 to 1000 l/min)
Thread Type: F (G)
Port Size: 04 (1/2)
Output Specification: E [1 PNP Outputs + Analog (1 to 5 V)]
Connector: Lead Wire w/Connector (2 m)
Unit Specification: Unit Switching Function
Option: None
Calibration Certificate: None

Technical specifications


Attributes
Logistic Weight135 g
TypePNP / Analogue 1 to 5V Output
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 282.83 excl. VAT
/ Each
£ 339.40 incl. VAT
  • Delivery usually within ( 4 ) days